Shop All Bar Height Stools
Bfm Seating
Sand Black Steel Wire Bar Stool with Autumn Ash Seat
Mfr # 163JS44HASH
Zoro # G611127193
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS44HASH
- Zoro # G611127193
- Country of Origin China
- Category Bar Height Stools
Description
Add an old-fashioned rustic element to your indoor restaurant bar or bistro with this BFM Seating sand black steel wire bar stool with autumn ash wooden seat! It has an unrestricted design that allows guests to socialize freely or rise easily to maneuver around your establishment. The seat features a professional autumn ash finish that's perfect for any dining atmosphere. The stool's sand black frame brings a simple but sleek look to any room. Together these elements add a warm welcoming vibe to your establishment without taking attention away from your delicious products.**Made of welded tubular steel wire the sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Constructed with your patrons' safety in mind the stool's durable legs encourage fall-prevention by reducing the risk of tipping over. The legs are also capped with plastic glides to protect your floors from scuffs and marks while minimizing noise. Boasting an ample 250 lb. weight capacity this strong attractive stool provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 19 1/4''*Depth: 21 3/4''*Height: 33 1/2''*Capacity: 250 lbs.**Seat Dimensions:*Width: 19 1/4''*Depth: 17''*Height: 19''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 2 Drawer SOHO Vertical, Pearl White (20222)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- FLASH FURNITURE Rectangle FarmTable, Antique, Rustic, Foldng, 84"X40", Wood Top, Wood Grain (XA-F-84X40-GG)
- SAFAVIEH Deltana Barstool- Beige - 41.3 x 20 x 17 in. (FOX5208C)
- FLASH FURNITURE Metal Barstool, 30", Black (CH-31320-30GB-BK-WD-GG)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- ALATERRE FURNITURE Durango 20"H Industrial Wood Dining Stool (ANDU2074)
- FLASH FURNITURE Gray Vinyl Barstool with Walnut Wood Back, PK 2 (2-XU-DG6V6GYV-WAL-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-801B-GY-GG)
- FLASH FURNITURE 4 Pack 18 Inch Teal Metal Stool (ET-BT3503-18-TL-GG)
- Bfm Seating Bar Height Stools