No Product Image Available

Bfm Seating

Relic Rustic Copper 24'' x 30'' Rectangular Melamine Table Top with Matching Edge


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add value and visual appeal to your dining space with the BFM Seating Relic Rustic Copper 24'' x 30'' rectangular table top. This textured melamine table top features an attractive and practical look and feel plus all the durability of melamine that resists scratches and water damage from spills or condensation. The rustic copper finish gives the table an industrial yet elegant appearance. It pairs well with wood or metal so you can choose the base and seating best suited to your establishment. The matching plastic edge provides added protection from spills and is color fast to ensure a clean professional edge on your table top for years to come.**The rectangular table top is 1'' thick and has an MDF medium-density fiberboard core. MDF core is sturdy known for maintaining a flat surface and is largely unaffected by changes in temperature and humidity. Better yet this table top can be attached to a wide variety of bases allowing you to customize its final appearance. The versatility of this table top makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar fine dining establishment or bistro dining area. This table top can be easily wiped down and is designed for indoor use.**Overall Dimensions:*Length: 30''*Width: 24''*Tabletop Tabletop Thickness: 1''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.