Shop All Table Tops
Bfm Seating
Relic Knotty Pine 36'' Round Melamine Table Top with Matching Edge
Mfr # 163KP36R
Zoro # G611127490
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163KP36R
- Zoro # G611127490
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining space with the BFM Seating Relic Knotty Pine 36'' round melamine table top. This textured melamine table top features the look and feel of real wood with all the durability of melamine that resists scratches and water damage from spills or condensation. The Knotty pine finish features grains of red gray and brown in a pattern that looks medium brown. It pairs well with wood or metal so you can choose the base and seating best suited to your establishment. The matching plastic edge provides added protection from spills and is color fast to ensure a clean professional edge on your table top for years to come.**The square table top is 1'' thick and has an MDF medium-density fiberboard core. MDF core is sturdy known for maintaining a flat surface and is largely unaffected by changes in temperature and humidity. Better yet this table top can be attached to a wide variety of bases allowing you to customize its final appearance. The versatility of this table top makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar fine dining or bistro dining area. This table top can be easily wiped down and is designed for indoor use.**Overall Dimensions:*Diameter: 36''*Tabletop Thickness: 1''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- JERDON STYLE 8 Wall Mirror, Nickel (JP7506N)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- FLASH FURNITURE Mahogany Resin Table Top, 30 x 60 (TP-MAH-3060-GG)
- LORELL Tabletop, f/Width-adjustable Training Base, 48"x24", Gray (LLR62594)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- ALERA Square Laminate Table Top , White Tabletop Laminate (ALETTSQ36WG)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- Bfm Seating Table Tops