Shop All Table Tops
Bfm Seating
Relic 48'' Round Chestnut 2'' Thick Melamine Table Top with Matching Edge
Mfr # 1632CS48R
Zoro # G711125259
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632CS48R
- Zoro # G711125259
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating Relic 48'' round chestnut 2'' thick melamine table top with matching edge. Featuring a textured melamine construction this item offers the beautiful look and feel of real wood at an affordable price. It also supplies superior durability guarding against scratches scrapes and other abrasions not to mention water damage caused by spills or condensation. Plus its chestnut finish with soft hints of gray and red brings a rustic yet refined aesthetic to front-of-house spaces that's sure to please. It even pairs well with wood or metal meaning that you can select the best table base and seating arrangement to suit the needs of your establishment. Additionally this item's matching PVC edge provides extra protection against spills while remaining color fast to ensure a clean professional appearance for years to come.**Built to deliver long-lasting performance without sacrificing style this item is the perfect addition to busy bars pubs restaurants fine dining venues or even industrial spaces! It offers a sturdy 2'' thickness with a dependable MDF medium-density fiberboard core. MDF is known for maintaining its flat surface over time which ensures that your table top will remain largely unaffected by changes in temperature or humidity. Better yet this item can be attached to a wide variety of table bases for optimal versatility and easy customization. This table top requires minimum maintenance as well allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Top Diameter: 48''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Execuitve Mesh Task Chair with Antimicrobial Vinyl Seat (B6566AM-BK)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K581-T32X-30S)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- HOMELEGANCE Wittenberry Bedroom Bedroom Chest (1573-9)
- HON Between Round Table Tops, 36" Dia., Steel Mesh/Charcoal (HBTTRND36.N.A9.S)
- HOLLAND BAR STOOL CO 32 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RWM)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- LORELL Tabletop, f/Width-adjustable Training Base, 60"x24", Gray (LLR62596)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- Bfm Seating Table Tops