Shop All Table Tops
Bfm Seating
Relic 36'' x 36'' Square Rustic Copper 2'' Thick Melamine Table Top with 1 Wireless Charger
Mfr # 1632RC3636F1
Zoro # G311125659
product price: $1,002.99
/ea
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632RC3636F1
- Zoro # G311125659
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating Relic 36'' x 36'' square rustic copper 2'' thick melamine table top with 1 wireless charger. Featuring a textured melamine construction this item offers the modern look and feel of stone with a matching color fast PVC edge. It also supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Plus it comes with 1 pre-installed wireless charger so that guests can charge a mobile device during their meal! With this unique cutting-edge table top your business can set itself apart from the competition and elevate your customers' experience. The wireless charger does not require a nearby electrical outlet offers up to 8 days of charge and is conveniently waterproof in case of spills.**Reliable and versatile this table top can wirelessly charge Apple and most Android phones including Samsung LG and Google phones not to mention wireless headphones. Devices can also be charged with the 2 USB ports provided by each charging block. To recharge the charging block simply remove it from beneath the table top with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging block is removed place it in the charging tray also sold separately. This tray will restore a full charge within 7 hours and can hold up to 4 charging blocks at once. After the block is fully charged secure it back beneath the table top and you're set!**Built to deliver long-lasting performance without sacrificing style this item is the perfect addition to busy bars pubs restaurants fine dining venues or even industrial spaces! It offers a sturdy 2'' thickness with a dependable MDF medium-density fiberboard core. MDF is known for maintaining its flat surface over time which ensures that your table top will remain largely unaffected by changes in temperature or humidity. Better yet this item can be attached to a wide variety of table bases for optimal versatility and easy customization. This table top requires minimum maintenance as well allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Length: 36''*Width: 36''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX USA FloortexUSA FCA21624BK 16 x 24 in. AFS-TEX System 2000 Anti-Fatigue Mat; Midnight Black (FCA21624BK)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- FLASH FURNITURE 30" x 48" Rectangle Butcher Block Style Table Top (XU-BB30X48RCT-GG)
- REGENCY Regency 48 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC4830AGWH)
- EDGEMATE Walnut Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WA)
- HOLLAND BAR STOOL CO 36" x 36" Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SRustic)
- FLASH FURNITURE Black/Mahogany Reversible Top, 24 x 42 (XU-MBT-2442-GG)
- HON Mod Worksurface, 60w x 30d, Sepia Walnut (HONPLRW6030LE1)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- Bfm Seating Table Tops