Shop All Table Tops
Bfm Seating
Relic 36'' x 36'' Farm House Square 2'' Thick Table Top
Mfr # 1632FH3636
Zoro # G811125524
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632FH3636
- Zoro # G811125524
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining space with the BFM Seating Relic 36'' x 36'' farm house square table top. This textured melamine table top features the look and feel of real wood with durability that resists scratches and water damage from spills or condensation. The farm house finish brings the charm of reclaimed wood to its surface with hints of white cream and grey paint in the crevices and along some of the flat surfaces of this brown table top. It pairs well with wood or metal so you can choose the base and seating best suited to your establishment. The matching PVC plastic edge provides added protection from spills and is color fast to ensure a clean professional edge on your table top for years to come.**The table top is 2'' thick and has an MDF medium-density fiberboard core. The MDF core is sturdy known for maintaining a flat surface and is largely unaffected by changes in temperature and humidity. Better yet this table top can be attached to a wide variety of bases allowing you to customize its final appearance. The versatility of this table top makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar fine dining or bistro dining area. This table top can be easily wiped down and is designed for indoor use.**Overall Dimensions:*Length: 36''*Width: 36''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH INDUSTRIES 15 in W 3 Drawer File Cabinets, Black, Letter (HVF1541BL)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- REGENCY Regency 48 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD48AGWH)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- HOLLAND BAR STOOL CO 36 Diameter Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RGryStn)
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- HON Worksurface, Rectangle, 66"x24", Mahogany (HONPLRW6624LT1)
- Bfm Seating Table Tops