Shop All Table Tops
Bfm Seating
Relic 36'' Round Chestnut 2'' Thick Melamine Table Top with 2 Wireless Chargers
Mfr # 1632CS36RFP2
Zoro # G311125192
Free Shipping & Returns
$1,688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632CS36RFP2
- Zoro # G311125192
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating Relic 36'' round chestnut 2'' thick melamine table top with 2 wireless chargers. Featuring a textured melamine construction this item offers the beautiful look and feel of real wood with a matching color fast PVC edge. It also supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Plus it comes with 2 pre-installed wireless chargers so that guests can charge mobile devices during their meal! With this unique cutting-edge table top your business can set itself apart from the competition and elevate your customers' experience. The wireless chargers do not require a nearby electrical outlet offer up to 8 days of charge and are conveniently waterproof in case of spills.**Reliable and versatile this table top can wirelessly charge Apple and most Android phones including Samsung LG and Google phones not to mention wireless headphones. Devices can also be charged with the 2 USB ports provided by each charging block. To recharge the charging blocks simply remove them from beneath the table top with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging blocks are removed place them in the charging tray also sold separately. This tray will restore a full charge within 7 hours and can hold up to 4 charging blocks at once. After the blocks are fully charged secure them back beneath the table top and you're set!**Built to deliver long-lasting performance without sacrificing style this item is the perfect addition to busy bars pubs restaurants fine dining venues or even industrial spaces! It offers a sturdy 2'' thickness with a dependable MDF medium-density fiberboard core. MDF is known for maintaining its flat surface over time which ensures that your table top will remain largely unaffected by changes in temperature or humidity. Better yet this item can be attached to a wide variety of table bases for optimal versatility and easy customization. This table top requires minimum maintenance as well allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Top Diameter: 36''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- FLASH FURNITURE Square Mahogany Resin Table Top, 24 (TP-MAH-2424-GG)
- HOLLAND BAR STOOL CO 36" x 36" Reversible Laminate Table Top (TTRev3636)
- HON Between Round Table Tops, 36" Dia., Natural Maple (HBTTRND36.N.D.D)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- HON Round Table Top, 42" Diameter, Mahogany (HTLD42.GN.N.N)
- Bfm Seating Table Tops