No Product Image Available
Bfm Seating

Relic 30'' x 30'' Vintage Walnut Square 1'' Thick Melamine Table Top with Matching Edge


product price: $197.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add value and visual appeal to your dining space with the BFM Seating Relic square melamine table top. This textured melamine table top features the look and feel of real wood with all the durability of melamine that resists scratches and water damage from spills or condensation. The vintage walnut finish brings a welcoming shabby chic flair. It pairs well with wood or metal so you can choose the base and seating best suited to your establishment. The matching plastic edge provides added protection from spills and is color fast to ensure a clean professional edge on your table top for years to come.**The square table top is 1'' thick and has an MDF medium-density fiberboard core. MDF core is sturdy known for maintaining a flat surface and is largely unaffected by changes in temperature and humidity. Better yet this table top can be attached to a wide variety of bases allowing you to customize its final appearance. The versatility of this table top makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar fine dining or bistro dining area. This table top can be easily wiped down and is designed for indoor use.**Overall Dimensions:*Width: 30''*Depth: 30''*Tabletop Thickness: 1''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.