Shop All Table Tops
Bfm Seating
Relic 30'' Knotty Pine Round 2'' Thick Table Top
Mfr # 1632KP30R
Zoro # G711125419
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632KP30R
- Zoro # G711125419
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining space with the BFM Seating Relic 30'' knotty pine round table top. This textured melamine table top features the look and feel of real wood with durability that resists scratches and water damage from spills or condensation. The knotty pine finish features grains of red gray and brown in a pattern that looks medium brown. It pairs well with wood or metal so you can choose the base and seating best suited to your establishment. The matching PVC plastic edge provides added protection from spills and is color fast to ensure a clean professional edge on your table top for years to come.**The table top is 2'' thick and has an MDF medium-density fiberboard core. The MDF core is sturdy known for maintaining a flat surface and is largely unaffected by changes in temperature and humidity. Better yet this table top can be attached to a wide variety of bases allowing you to customize its final appearance. The versatility of this table top makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar fine dining or bistro dining area. This table top can be easily wiped down and is designed for indoor use.**Overall Dimensions:*Diameter: 30''*Thickness: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 3-Drawer Nightstand (182-11736-Zoro)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- ALERA Round Rev Lam Table Top, Round, Med Cherry/Mahog , Mahogany Tabletop (ALETTRD36CM)
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- HON Mod Worksurface, 60w x 24d, Sepia Walnut (HONPLRW6024LE1)
- HOLLAND BAR STOOL CO 32 x 48 Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248BM)
- Bfm Seating Table Tops