No Product Image Available

Bfm Seating

Relic 30'' Farm House Round 2'' Thick Table Top


product price: $255.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add value and visual appeal to your dining space with the BFM Seating Relic 30'' farm house round table top. This textured melamine table top features the look and feel of real wood with durability that resists scratches and water damage from spills or condensation. The farm house finish brings the charm of reclaimed wood to its surface with hints of white cream and grey paint in the crevices and along some of the flat surfaces of this brown table top. It pairs well with wood or metal so you can choose the base and seating best suited to your establishment. The matching PVC plastic edge provides added protection from spills and is color fast to ensure a clean professional edge on your table top for years to come.**The table top is 2'' thick and has an MDF medium-density fiberboard core. The MDF core is sturdy known for maintaining a flat surface and is largely unaffected by changes in temperature and humidity. Better yet this table top can be attached to a wide variety of bases allowing you to customize its final appearance. The versatility of this table top makes it perfect for an industrial space craft brew pub contemporary restaurant rustic bar fine dining or bistro dining area. This table top can be easily wiped down and is designed for indoor use.**Overall Dimensions:*Diameter: 30''*Thickness: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.