No Product Image Available

Bfm Seating

Relic 24'' x 30'' Rectangular Farm House 2'' Thick Melamine Table Top with Matching Edge


product price: $220.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add value and visual appeal to your dining area with this BFM Seating Relic 24'' x 30'' rectangular farm house 2'' thick melamine table top with matching edge. Featuring a textured melamine construction this item offers the beautiful look and feel of real wood at an affordable price. It also supplies superior durability guarding against scratches scrapes and other abrasions not to mention water damage caused by spills or condensation. Plus its farm house finish with bold hits of white cream and gray brings a charming reclaimed aesthetic to front-of-house spaces that's sure to please. It even pairs well with wood or metal meaning that you can select the best table base and seating arrangement to suit the needs of your establishment. Additionally this item's matching PVC edge provides extra protection against spills while remaining color fast to ensure a clean professional appearance for years to come.**Built to deliver long-lasting performance without sacrificing style this item is the perfect addition to busy bars pubs restaurants fine dining venues or even industrial spaces! It offers a sturdy 2'' thickness with a dependable MDF medium-density fiberboard core. MDF is known for maintaining its flat surface over time which ensures that your table top will remain largely unaffected by changes in temperature or humidity. Better yet this item can be attached to a wide variety of table bases for optimal versatility and easy customization. This table top requires minimum maintenance as well allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Length: 30''*Width: 24''*Thickness: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.