No Product Image Available

Bfm Seating

Polk Sand Black Steel Perforated Back Chair


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Ensure that your guests enjoy an ideal dining experience with this BFM Seating Polk sand black steel perforated back chair with Relic rustic copper melamine seat. Perfect for bars bistros restaurants or coffee shops this item features an attractive yet durable steel frame with a sand black powder coat finish. Its perforated back design also offers optimal spinal support while adding a distinct visual appeal. It even pairs beautifully with the unique industrial feel of the Relic rustic copper seat! Plus the melamine seat comes with a matching color fast PVC edge and mimics the look of stone without the extra cost and potentially cumbersome weight.**Made of welded 18 gauge steel this chair supplies a trendy look with a dependable foundation that's able to withstand the wear and tear of everyday use. The melamine seat also provides better durability while its MDF medium-density fiberboard core remains largely unaffected by changes in temperature or humidity. This chair even features a 250 lb. weight capacity making it an excellent seating option that your guests can rely on. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly to keep loud unwanted noise to a minimum. Add this chair to your indoor dining height tables and allow your guests to enjoy their drinks appetizers entrees or desserts in comfort!**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 33''*Seat Width: 17 1/4''*Seat Depth: 16 1/2''*Seat Height: 17 1/2''*Back Height: 15 1/2''*Weight Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.