Shop All Bar Height Stools
Bfm Seating
Polk Sand Black Steel Perforated Back Barstool with Relic Antique Wash Melamine Seat
Mfr # 1632161BAWRS
Zoro # G911122300
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632161BAWRS
- Zoro # G911122300
- Country of Origin China
- Category Bar Height Stools
Description
Ensure that your guests enjoy an ideal dining experience with this BFM Seating Polk sand black steel perforated back barstool with Relic antique wash melamine seat. Perfect for bars bistros restaurants or coffee shops this item features an attractive yet durable steel frame with a sand black powder coat finish. Its perforated back design also offers optimal spinal support while adding a distinct visual appeal. It even pairs beautifully with the unique grains and lines of the Relic antique wash seat! Plus the melamine seat comes with a matching color fast PVC edge and mimics the look of solid wood without the extra cost and potentially cumbersome weight. Additionally the convenient footrest helps reduce pressure on customers' lower backs and legs.**Made of welded 18 gauge steel this barstool supplies a trendy look with a dependable foundation that's able to withstand the wear and tear of everyday use. The melamine seat also provides better durability while its MDF medium-density fiberboard core remains largely unaffected by changes in temperature or humidity. This barstool even features a 250 lb. weight capacity making it an excellent seating option that your guests can rely on. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly to keep loud unwanted noise to a minimum. Add this chair to your indoor bar height tables or countertops and allow your guests to enjoy their drinks appetizers entrees or desserts in comfort!**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 43 3/4''*Seat Width: 17 1/4''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Back Height: 13 1/4''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- BOSS Black Guest Chair, 23" W 24" L 34" H, No Arms, Molded Foam, Fabric Upholstery Seat (B9539)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- HOLLAND BAR STOOL CO 30" Swivel Bar Stool, Black Wrinkle, Black Vinyl Seat (41030BWBlkVinyl)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 30-1/4" (XU-6F8B-LADSWVL-NATW-GG)
- MANHATTAN COMFORT Klismos Barstool in Camel and Dark Walnut (BS014-CL)
- FLASH FURNITURE Zerrick Commercial Wood Classic Ladderback Swivel Barstool w/Black LeatherSoft Seat, Espresso (ES-UN3-29-ESP-GG)
- LUMISOURCE Dakota Mid-Back Barstool (BS-DAKMB BKMBN)
- AMERI HOME Ameri Home BS24GOLD3 24 in. Loft Gold Metal Bar Stool - 3 Piece (BS24GOLD3)
- Bfm Seating Bar Height Stools