Shop All Bar Height Stools
Bfm Seating
Polk Sand Black Steel Bar Height Chair with 2'' Light Brown Vinyl Seat
Mfr # 1632161BLBSB
Zoro # G611122082
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632161BLBSB
- Zoro # G611122082
- Country of Origin China
- Category Bar Height Stools
Description
The Polk bar height chair from BFM Seating will complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features a bold perforated design that provides unmatched support and air flow while maintaining a distinctive look for your restaurant.**A 2'' thick easy-to-clean padded light brown vinyl upholstered seat provides exceptional comfort for the guests at your bar deli or pizzeria. This padded bar height stool will allow patrons to comfortably pull up to any bar or high table and its 18-gauge steel frame will resist scratches and dents for excellent durability and long-lasting use. Plus included glides protect your floors from scuffs and marks while making the chair easy to pull in and out.**Overall Dimensions:*Height: 40''*Seat Width: 16 1/2''*Seat Depth: 17 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer Vertical File Cabinet, Light Gray, Legal (14414)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK4 (BSMETALSET)
- ALATERRE FURNITURE Clara Swivel Counter Height Stool, White (ANCL03FDC)
- FLASH FURNITURE 30" Gray LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-GY-GG)
- FLASH FURNITURE Stool, Hercules, Walnut Wood (XU-DG-W0006BAR-WAL-GG)
- FLASH FURNITURE Backless Orange Metal Barstool with Square Wood Seat, 30" High (4-CH-31320-30-OR-WD-GG)
- HOLLAND BAR STOOL CO 30" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C430ColoUn)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- Bfm Seating Bar Height Stools