Shop All Bar Height Stools
Bfm Seating
Polk Sand Black Steel Bar Height Chair with 2'' Green Vinyl Seat
Mfr # 1632161BGNSB
Zoro # G511121949
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632161BGNSB
- Zoro # G511121949
- Country of Origin China
- Category Bar Height Stools
Description
The Polk bar height chair from BFM Seating will complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features a bold perforated design that provides unmatched support and air flow while maintaining a distinctive look for your restaurant.**A 2'' thick easy-to-clean padded green vinyl upholstered seat provides exceptional comfort for the guests at your bar deli or pizzeria. This padded bar height stool will allow patrons to comfortably pull up to any bar or high table and its 18-gauge steel frame will resist scratches and dents for excellent durability and long-lasting use. Plus included glides protect your floors from scuffs and marks while making the chair easy to pull in and out.**Overall Dimensions:*Height: 40''*Seat Width: 16 1/2''*Seat Depth: 17 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, Cotton Duck, White, 72 in W, 72 in L (4EEY9)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (WAT-DFB-TLC-WW-BLUE)
- LOGO BRANDS Michigan State Puff Pillow (172-813)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- FLASH FURNITURE NavyWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-BS-BKWH-NAT-GG)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Blk Vnyl Sea (XU-DG697BLAD-CLR-BAR-BLKV-GG)
- FLASH FURNITURE Distressed Blue Metal Stool, Material: metal (ET-3534-30-AB-GG)
- BORAAM Boraam 76229 29 in. Melrose Swivel Barstool; Ivory Wire-Brush (76229)
- E COM Interion® ESD Stool - Fabric - Navy (GFESD027FBLU)
- FLASH FURNITURE 30" Yellow Metal Stool-Teak Poly Seat (CH-31320-30-YL-PL2T-GG)
- FLASH FURNITURE 2 Pack Black LeatherSoft Barstools with Gold Tips (AY-S02-BK-GG)
- Bfm Seating Bar Height Stools