Shop All Bar Height Stools
Bfm Seating
Polk Sand Black Steel Bar Height Chair with 2'' Dark Brown Vinyl Seat
Mfr # 1632161BDBSB
Zoro # G611122013
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632161BDBSB
- Zoro # G611122013
- Country of Origin China
- Category Bar Height Stools
Description
The Polk bar height chair from BFM Seating will complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features a bold perforated design that provides unmatched support and air flow while maintaining a distinctive look for your restaurant.**A 2'' thick easy-to-clean padded dark brown vinyl upholstered seat provides exceptional comfort for the guests at your bar deli or pizzeria. This padded bar height stool will allow patrons to comfortably pull up to any bar or high table and its 18-gauge steel frame will resist scratches and dents for excellent durability and long-lasting use. Plus included glides protect your floors from scuffs and marks while making the chair easy to pull in and out.**Overall Dimensions:*Height: 40''*Seat Width: 16 1/2''*Seat Depth: 17 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- LORELL Certificate Frame 8.50" x 11" Frame Size Rectangle (49215)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- LUMISOURCE Vasari Barstool (BS-JY-VSR WL+BK)
- MANHATTAN COMFORT Cosmopolitan Barstool in Pebble and Black (BS015-PE)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Medium Brown Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-DK-BN-GG)
- FLASH FURNITURE Green Vinyl Barstool with Natural Wood Back, 2PK (2-XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (Set of 3) (3-BS006-WH)
- Bfm Seating Bar Height Stools