Shop All Bar Height Stools
Bfm Seating
Polk Sand Black Metal Bar Height Chair with Cherry Seat
Mfr # 1632161BCHW
Zoro # G711122203
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632161BCHW
- Zoro # G711122203
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Polk sand black metal bar height chair is sure to present them with a comfortable place to perch! Its backrest boasts a unique checkerboard back design while adding a distinct visual appeal to your restaurant bar cafeteria or game room. Contoured for comfort the cherry wooden seat also features sleek coloring to complement any decor.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. Plus an integrated footrest adds further support and comfort your customers will love.**Overall Dimensions:*Height: 40''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- ALECO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet (122383)
- TRADEMARK FINE ART Jeff Tift 'Winter Cabin' Canvas Art, 12x19 (ALI30204-C1219GG)
- FLASH FURNITURE 30" Cognac LeatherSoft Barstools, PK 2 (CH-212069-30-BR-GG)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Fabric, Grey, Chrome, Contemporary, Modern (I 2363)
- BORAAM 29 in. Bloomington Bar Stool, Beige (60829)
- LUMISOURCE Vasari Barstool (BS-JY-VSR WL+BK)
- FLASH FURNITURE 4PK 30" High Backless Black Square Metal Barstool (4-CH-31320-30-BK-GG)
- SAFAVIEH Shedrack Barstool Red (FOX7509C)
- COASTER Coaster 120519 Sofie 24'' Upholstered Seat Bar Stool - Pack of 2 (120519)
- Bfm Seating Bar Height Stools