Shop All Patio Dining Chairs & Stools
Bfm Seating
Norden Outdoor / Indoor Stackable Black Aluminum and Synthetic Teak Side Chair
Mfr # 163PH3084STK
Zoro # G711630678
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163PH3084STK
- Zoro # G711630678
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
BFM Seating's Norden stackable outdoor / indoor side chair combines a synthetic teak seat and back with an elegant black powder-coated aluminum frame for an unforgettable look. This distinctive side chair is designed for durability featuring cross supports on the legs that allow it to safely support up to 250 lb.The synthetic teak saves you the hassle and expense of maintaining real wood because it won't wear out or fade as quickly which is especially useful for outdoor use when the chair is exposed to bright sun or light rain showers; it will still look great at your cafe porch or outdoor bar too! Plus glides are included to help protect your floors and make it easier to slide the chair around.Overall Dimensions:Height: 31''Seat Width: 17''Seat Depth: 17''Seat Height: 18''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Stringed Jam Cajon - Wooden Cajon Percussion Box, PCJD18 (PCJD18)
- SONNET Sonnet GM-225 Golf Distance Scope With Case (GM-225)
- MTD Cable-Clutch (946-0496)
- AGRI-FAB Clear Lawn Vacuum Hose (41882)
- LANCASTER TABLE & SEATING Green Powder Coated Aluminum Outdoor Side Chair (427CALUSDGN)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4220GRNWF 4220 V -Back Diner Chair -Green-White- with 2 in. Waterfall Seat - Chrome (4220GRNWF)
- FLASH FURNITURE Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Wht (LE-HMP-158-2037-WHT-GG)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- Bfm Seating Outdoor Chairs