Shop All Bar & Counter Height Tables
Bfm Seating
Niles Standard Height Indoor 20'' Sand Black Round Table Base
Mfr # 163PHTB500
Zoro # G011127809
product price: $275.99
/ea
Free Shipping & Returns
$275.99
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
- Brand Bfm Seating
- MFR # 163PHTB500
- Zoro # G011127809
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a fresh look to your restaurant with the BFM Seating Niles table base! This sharp sand black base will fit several different BFM tabletops sold separately making it a versatile choice for your pizzeria bistro or family restaurant. It features a classic finish and a decorative textured base that will look great in any dining room.**This standard height round base is intended for indoor use only but it is compatible with several outdoor / indoor tabletops. Glides are included to protect your floors and account for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 20''*Height: 28 1/2''
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
- LORELL Round Profile Wall ClockQuartz9" (LLR60987)
- HIRSH 15" W 2 Drawer Desk Pedestal, White (19357)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- BAXTON STUDIO Winda 3-Door Dark Brown Wooden Entryway Shoes Storage Cabinet (118-6514)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Natural Finish (3493030CLN37)
- WINSOME WOOD Alamo Round Drop Leaf Table with 2 Ladder Back Chairs - 3 Piece, 3PK (94305)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut (T3072-01)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- Bfm Seating Bar & Counter Height Tables