Bfm Seating

Nexus 32'' Square Titanium Silver E-Coated Steel Outdoor Dining Height Table Set


product price: $1,410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Nexus 32'' square titanium silver galvanized steel outdoor table set is a perfect addition to your deck or patio dining area! Constructed from durable electro-coated galvanized steel the frame of both the 32'' dining table and Venice Beach chair stands up to the elements providing structural stability and ensuring long-lasting use in outdoor commercial environments. Both table and chairs feature a functional micro-mesh design that prevents water collection ensuring fast drying after exposure to rain. An umbrella hole in the center of the table top gives you the option of providing your guests relief from the sun while dining or meeting for drinks.With a sleek design and titanium silver finish this dining-height table set is sure to bring a contemporary look to outdoor dining in trendy breweries converted industrial areas urban or seaside restaurants bistros and cafes. Additionally the feet of both table and chairs are equipped with plastic glides that facilitate movement and protect resting surfaces from scuff marks. They will also help to minimize unwanted noise during replacement.This set includes a total of 4 Venice Beach titanium silver chairs. With smoothly contoured arms that flow into a unique inverted triangular back rest this Venice Beach chair evokes impressions of boardwalk cafes juxtaposed with the bustle of the metropolis. Additionally the chairs are stackable making optional overnight storage a breeze. With a 250 lb. weight capacity per table and chair this strong and attractive table set is sure to provide your guests a way to enjoy your signature offerings in comfort and style.Table Dimensions:Length: 32''Width: 32''Umbrella Hole Diameter: 1 7/8''Chair Dimensions:Overal Width: 16 1/2''Overall Depth: 19''Maximum Height: 33 1/2''Seat Width: 16''Seat Depth: 16''Seat Height: 18 1/4''Back Width: 10 1/2''Back Height: 15 1/4''Capacity: 250 lb. each

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.