Shop All Table Tops
Bfm Seating
Midtown 45'' Round Indoor Tabletop with 1 Wireless Charger - Textured Concrete
Mfr # 163CNT45RFP1
Zoro # G411125528
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163CNT45RFP1
- Zoro # G411125528
- Country of Origin China
- Category Table Tops
Description
Introduce simple yet distinctive decor to your trendy restaurant with the BFM Seating Midtown 45'' round indoor tabletop with 1 wireless charger. This tabletop features a textured concrete finish that offers the appearance of a solid stone slab perfect for creating a modern urban dining area. Designed with your customers' ultimate convenience in mind it comes with 1 pre-installed wireless charger so that guests can charge a mobile device during their meal! With this unique wireless charger-equipped tabletop your business can set itself apart from the competition and elevate your customers' experience. The wireless charger does not require a nearby electrical outlet offers up to 8 days of charge and is conveniently waterproof in case of spills.**To recharge the charging block simply remove it from the table with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging block is removed place it into the charging tray also sold separately which will restore a full charge within 7 hours. After charging insert the block back into the table. Each charging tray can hold up to 4 charging blocks at a time. This cutting-edge tabletop can wirelessly charge Apple and most Android phones including Samsung LG and Google phones as well as wireless headphones for your customers' ultimate convenience. Devices can also be charged by USB connection with the 2 USB ports on each charging block.**This 1 7/8'' thick tabletop boasts a honeycomb core that provides excellent durability in a lightweight frame. Its sturdy construction features a melamine surface and matching ABS plastic edge making it easy to clean and naturally repellent to spills during everyday use at your restaurant or bar. Simply wipe it down with mild soap and water and you're done! Pair this indoor tabletop with a compatible table base sold separately and you're on your way to serving your guests in style.**Overall Dimensions:*Top Diameter: 45''*Tabletop Thickness: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Alabaster, Vinyl (493P04)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Armchair (219-12700-ZORO)
- HON Mod Worksurface, 48w x 24d, Slate Teak (HONPLRW4824LS1)
- HON Worksurface, Rectangle, 66"x30", Slate Teak (HONPLRW6630LS1)
- LORELL Tabletop, f/Width-adjustable Training Base, 60"x24", Gray (LLR62596)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- HOLLAND BAR STOOL CO 30" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RChar)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- Bfm Seating Table Tops