Shop All Table Tops
Bfm Seating
Midtown 30'' Square Indoor Tabletop with 2 Wireless Chargers hite
Mfr # 163WH3030FP2
Zoro # G711121954
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163WH3030FP2
- Zoro # G711121954
- Country of Origin China
- Category Table Tops
Description
Introduce simple yet distinctive decor to your trendy restaurant with the BFM Seating Midtown 30'' square indoor tabletop with 2 wireless chargers. This tabletop features a modern white finish ideal for pairing with a variety of decor schemes and creating an inviting dining area. Designed with your customers' ultimate convenience in mind it comes with 2 pre-installed wireless chargers so that guests can charge mobile devices during their meal! With this unique wireless chargers-equipped tabletop your business can set itself apart from the competition and elevate your customers' experience. The wireless chargers do not require a nearby electrical outlet offer up to 8 days of charge and are conveniently waterproof in case of spills.**To recharge the charging blocks simply remove them from the table with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging blocks are removed place them into the charging tray also sold separately which will restore a full charge within 7 hours. After charging insert the blocks back into the table. Each charging tray can hold up to 4 charging blocks at a time. This cutting-edge tabletop can wirelessly charge Apple and most Android phones including Samsung LG and Google phones as well as wireless headphones for your customers' ultimate convenience. Devices can also be charged by USB connection with the 2 USB ports on each charging block.**This 1 7/8'' thick tabletop boasts a honeycomb core that provides excellent durability in a lightweight frame. Its sturdy construction features a melamine surface and matching ABS plastic edge making it easy to clean and naturally repellent to spills during everyday use at your restaurant or bar. Simply wipe it down with mild soap and water and you're done! Pair this indoor tabletop with a compatible table base sold separately and you're on your way to serving your guests in style.**Overall Dimensions:*Length: 30''*Width: 30''*Tabletop Thickness: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- HOMELEGANCE Daye 3PC Counter Height Set, White (5773WH-32)
- FLASH FURNITURE 30" x 48" Rectangle Butcher Block Style Table Top (XU-BB30X48RCT-GG)
- REGENCY Regency 66 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6624AGWH)
- FLASH FURNITURE Mahogany Resin Table Top, 30 x 60 (TP-MAH-3060-GG)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- HOLLAND BAR STOOL CO 32 x 48 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248GryStn)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC6030CHPL)
- Bfm Seating Table Tops