Shop All Table Tops
Bfm Seating
Midtown 24'' Square Indoor Tabletop with 1 Wireless Charger - Frosted Slate
Mfr # 163FS2424FP1
Zoro # G311127288
product price: $981.99
/ea
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163FS2424FP1
- Zoro # G311127288
- Country of Origin China
- Category Table Tops
Description
Introduce simple yet distinctive decor to your trendy restaurant with the BFM Seating Midtown 24'' square indoor tabletop with 1 wireless charger. This tabletop features a textured frosted slate finish that mimics the appearance of real slate perfect for creating a trendy or industrial-themed dining area. Designed with your customers' ultimate convenience in mind it comes with 1 pre-installed wireless charger so that guests can charge a mobile device during their meal! With this unique wireless charger-equipped tabletop your business can set itself apart from the competition and elevate your customers' experience. The wireless charger does not require a nearby electrical outlet offers up to 8 days of charge and is conveniently waterproof in case of spills.**To recharge the charging block simply remove it from the table with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging block is removed place it into the charging tray also sold separately which will restore a full charge within 7 hours. After charging insert the block back into the table. Each charging tray can hold up to 4 charging blocks at a time. This cutting-edge tabletop can wirelessly charge Apple and most Android phones including Samsung LG and Google phones as well as wireless headphones for your customers' ultimate convenience. Devices can also be charged by USB connection with the 2 USB ports on each charging block.**This 1 7/8'' thick tabletop boasts a honeycomb core that provides excellent durability in a lightweight frame. Its sturdy construction features a melamine surface and matching ABS plastic edge making it easy to clean and naturally repellent to spills during everyday use at your restaurant or bar. Simply wipe it down with mild soap and water and you're done! Pair this indoor tabletop with a compatible table base sold separately and you're on your way to serving your guests in style.**Overall Dimensions:*Length: 24''*Width: 24''*Tabletop Thickness: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Half Round Folding Table, 60" W, 30" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT60-HF-GG)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Black (RPMH2-252-2)
- HOLLAND BAR STOOL CO 36" x 36" Natural, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SNat)
- HON Worksurface, Rectangle, 60"x24", Simply White (HONPLRW6024LP1)
- LORELL Tabletop, f/Width-adjustable Training Base, 72inx30in, Gray (LLR62560)
- HOLLAND BAR STOOL CO 32 Diameter Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RRustic)
- HON Worksurface, Rectangle, 66"x30", Mahogany (HONPLRW6630LT1)
- EDGEMATE White Pine Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.WP)
- REGENCY Regency 36 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD36AGWH)
- Bfm Seating Table Tops