Shop All Table Tops
Bfm Seating
Midtown 24'' Square Indoor Tabletop ood
Mfr # 163DW2424
Zoro # G111125330
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163DW2424
- Zoro # G111125330
- Country of Origin China
- Category Table Tops
Description
Introduce a simple yet distinctive decor to your trendy restaurant with the BFM Seating Midtown 24'' laminate square indoor tabletop! It features an attractive driftwood finish that will bring a unique and old-fashioned look to your business with its earthy rustic woodgrain design. In addition to its rustic charm this 1 7/8'' thick tabletop boasts a honeycomb core that provides excellent durability in a lightweight frame.**Plus the laminate exterior makes this Midtown tabletop an easy-to-clean choice that naturally repels spills during everyday use at your restaurant crab shack or burger joint. Simply wipe it down with mild soap and water and you're done! Pair this tabletop with a compatible table base sold separately and you're on your way to serving your guests in style!**Overall Dimensions:*Length: 24''*Width: 24''*Tabletop Thickness: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- HILLMAN Hillman Fasteners 230020 18 in. High & Mighty Hook Board; White & Satin (230020)
- R & R TEXTILE Mattress Cover, Anchor Band, 54x80 In. (X42105)
- INFINITY INSTRUMENTS Brown Plastic Tabletop Clock (20052DB-4435)
- FLASH FURNITURE Mahogany Resin Table Top, 30 x 60 (TP-MAH-3060-GG)
- HON Mod Worksurface, 72w x 30d, Sepia Walnut (HONPLRW7230LE1)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- REGENCY Regency 48 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC4830AGWH)
- ALERA Reversible Laminate Table Top, Rect, 71.5w x 29.5d, Espresso/Walnut (ALETT7230EW)
- FLASH FURNITURE Natural/Walnut Reversible Top, 30" x 48 (XU-WNT-3048-GG)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- Bfm Seating Table Tops