Shop All Table Tops
Bfm Seating
Midtown 24'' Square Indoor Tabletop - Espresso
Mfr # 163EST2424
Zoro # G711125693
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163EST2424
- Zoro # G711125693
- Country of Origin China
- Category Table Tops
Description
Introduce a simple yet distinctive decor to your trendy restaurant with the BFM Seating Midtown 24'' laminate square indoor tabletop! It features a beautiful dark brown espresso finish that mimics the look of expertly-stained wood. In addition to its elegant allure this 1 7/8'' thick tabletop boasts a honeycomb core that provides excellent durability in a lightweight frame.**Plus the laminate exterior makes this Midtown tabletop an easy-to-clean choice that naturally repels spills during everyday use at your restaurant or bar. Simply wipe it down with mild soap and water and you're done! Pair this tabletop with a compatible table base sold separately and you're on your way to serving your guests in style!**Overall Dimensions:*Length: 24''*Width: 24''*Tabletop Thickness: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H684.L.Q)
- HON Wall Bracket, Adjustable, Adjusts to 1-1/4", Gray (BSXPWB1GY)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- HON Mod Worksurface, 48w x 24d, Traditional Mahogany (HONPLRW4824LT1)
- HOLLAND BAR STOOL CO 36" x 36" Reversible Laminate Table Top (TTRev3636)
- REGENCY Round Laminate Table Top , Laminate (TTRD36CHPL)
- SAFCO Drafting Table Top , 60" W 1" H, Green Tabletop (3952)
- REGENCY Regency 66 x 30 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6630AGWH)
- HON Worksurface, Rectangle, 66"x24", Slate Teak (HONPLRW6624LS1)
- Bfm Seating Table Tops