Shop All Dining Room Chairs
Bfm Seating
Memphis Sand Black Steel Side Chair
Mfr # 163JS33CNTWB
Zoro # G711123347
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS33CNTWB
- Zoro # G711123347
- Country of Origin China
- Category Dining Room Chairs
Description
This BFM Seating Memphis sand black steel side chair with natural ash wooden back and seat is the perfect addition to contemporary restaurant bar or bistro dining areas! While the seat's curved design accommodates the shape of each individual to promote comfort the high back provides optimal support. Plus the back and seat both have a professional natural ash finish to add a distinct visual appearance to your venue.**Made of welded box tube steel this chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Memphis chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 34 1/2''*Depth: 20''*Width: 17 1/4''*Seat Width: 17 1/4''*Seat Depth: 18 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Plate, Striker Zeph (21100)
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- GREENE MANUFACTURING Open Shop Desk, 24" D, 48" W, 54" H, Steel (CB-1300)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- BAXTON STUDIO Astrid Grey Upholstered and Black Metal 4-Piece Dining Chair Set (171-10794)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- MANHATTAN COMFORT Anna Round Faux Leather Dining Chair in Saddle - Set of 2 (2-DC059AR-SA)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- BAXTON STUDIO Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12018-ZORO)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- DESIGN TOSCANO DeMedici Palace Renaissance Chair, PK 2 (AF901)
- Bfm Seating Dining Room Chairs