Shop All Bar Height Stools
Bfm Seating
Memphis Sand Black Steel Bar Height Chair with Autumn Ash Wooden Back and Seat
Mfr # 163JS33BASHB
Zoro # G411127355
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS33BASHB
- Zoro # G411127355
- Country of Origin China
- Category Bar Height Stools
Description
This BFM Seating Memphis sand black steel bar height chair with autumn ash wooden back and seat is the perfect addition to contemporary restaurant bar or bistro dining areas! While the back and curved seat ensure optimal support and comfort the professional autumn ash finish adds a distinct visual appearance to your venue. Plus it features a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded box tube steel this chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Memphis chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 40 1/2''*Depth: 18''*Width: 16 1/4''*Seat Width: 16 1/4''*Seat Depth: 15 1/2''*Seat Height: 30 1/4''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elias Modern and Contemporary Sky Blue Velvet Fabric and Oak Brown Finished Wood Storage Ottoman (178-11319-Zoro)
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- VINTIQUEWISE Stackable Wooden Cargo Crate Style Storage Chest, Light Brown (QI003613.LB)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- SAFAVIEH Wildomar Stool- Burnt Oak - 24 X 15.8 X 15.8 In. (FOX6226A)
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Black Base (CH-92023-1-BKBK-GG)
- AMERIHOME Loft Gun Metal 30" Silver Metal Bar Stool, PK4 (BSMETALSET)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- LUMISOURCE Margarite Barstool in Black Metal and Brown Faux Leather, PK 2 (B30-MARG BK+BN2)
- FLASH FURNITURE Gray Vinyl Barstool (2-DS-8101B-GY-GG)
- Bfm Seating Bar Height Stools