Shop All Waiting Room & Guest Chairs
Bfm Seating
Memphis Sand Black 2-Seat Boltdown Bench with Ash Wooden Seat
Mfr # 163JS337ASH
Zoro # G111181756
product price: $518.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS337ASH
- Zoro # G111181756
- Country of Origin China
- Category Waiting Room & Guest Chairs
Description
This BFM Seating Memphis series sand black steel bolt down bench with a wooden seat in an ash finish is the perfect addition to contemporary restaurant bar or bistro waiting areas! This rustic bench is a great choice for outfitting your indoor waiting or reception area. With its warm ash finish and black frame it is perfect for complementing a variety of decor styles.**Made of welded box tube steel this bench's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy use. This strong attractive Memphis bench provides guests with a way to comfortably wait for the rest of their groups to arrive or wait for a table to be prepared!**Since the legs are ready to be bolted down to the floor you can install this bench where you want it and make sure that it stays in place. This is a great feature to make sure that the bench stays stable and it also ensures that customers and staff do not move the bench out of place.**Overall Dimensions:*Width: 47 1/4''*Depth: 14''*Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- KENNEY MFG Curtain Rod 28-48Offwht (KN511)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Mahogany (LBC361272-MAH)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BK)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- GLOBAL INDUSTRIAL Synthetic Leather Reception Bench, Black W/ Silver Frame (695866)
- BAXTON STUDIO Mael Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (183-10542-Zoro)
- LUMISOURCE Andrew Dining/Accent Chair in Chrome and White Faux Leather, PK 2 (CH-ANDRW W2)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- Bfm Seating Office Chairs