Shop All Bar Height Stools
Bfm Seating
Memphis Rustic Steel Bar Height Chair with Gray Ash Wooden Back and Seat
Mfr # 163JS33BGRAR
Zoro # G111127440
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163JS33BGRAR
- Zoro # G111127440
- Country of Origin China
- Category Bar Height Stools
Description
This BFM Seating Memphis rustic steel bar height chair with gray ash wooden back and seat is the perfect addition to contemporary restaurant bar or bistro dining areas! While the back and seat's curved design accommodates the shape of each individual to promote comfort the professional gray ash finish adds a distinct visual appearance to your venue. Plus it features a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded box tube steel this chair's frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a rustic appearance that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Memphis bar height chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/2''*Depth: 18''*Height: 40 1/2''*Seat Width: 16 1/2''*Seat Depth: 15 1/2''*Seat Height: 30 1/4''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- R & R TEXTILE Wash Cloth, 13x13 In, White, PK12 (X03120)
- ZORO SELECT Clock, Analog, Plastic, Case Silver, 2 1/4"D (801A49)
- FLASH FURNITURE 2PK 30" Charcoal Faux Linen Wood Framed Barstools (CH-192162X000-30-CHAR-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- BORAAM 29 in. Melrose Barstool Driftwood Gray Wire, brush and Ivory (76529)
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Blk Seat (XU-DG-60515-MAH-BAR-BLKV-GG)
- LUMISOURCE Pride Adjustable Swivel Barstool in Clear Acrylic (BS-PRIDE CL)
- MANHATTAN COMFORT Ritz Barstool in Ivory and Dark Walnut (Set of 3) (3-BS013-IV)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Black (STX00300U01C)
- Bfm Seating Bar Height Stools