No Product Image Available
Bfm Seating

Memphis Distressed Rustic Clear Coated Steel Side Chair


product price: $338.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Memphis distressed rustic clear coated steel side chair with gray ash wooden back and seat is the perfect addition to contemporary restaurant bar or bistro dining areas! While the seat's curved design accommodates the shape of each individual to promote comfort the high back provides optimal support. Plus the back and seat both have a professional gray ash finish to add a distinct visual appearance to your venue.**Made of welded box tube steel this chair's frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Memphis side chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 34 1/2''*Depth: 20''*Width: 17 1/4''*Seat Width: 17 1/4''*Seat Depth: 18 1/2''*Seat Height: 18''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.