Shop All Dining Room Chairs
Bfm Seating
Memphis Distressed Rustic Clear Coated Steel Side Chair
Mfr # 163JS33CASHR
Zoro # G111123336
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163JS33CASHR
- Zoro # G111123336
- Country of Origin China
- Category Dining Room Chairs
Description
This BFM Seating Memphis distressed rustic clear coated steel side chair with autumn ash wooden back and seat is the perfect addition to contemporary restaurant bar or bistro dining areas! While the seat's curved design accommodates the shape of each individual to promote comfort the high back provides optimal support. Plus the back and seat both have a professional autumn ash finish to add a distinct visual appearance to your venue.**Made of welded box tube steel this chair's frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Memphis side chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 34 1/2''*Depth: 20''*Width: 17 1/4''*Seat Width: 17 1/4''*Seat Depth: 18 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Komodo Urinal Mat, 18 x 20, Gray, PK6 (220209)
- KOALA KARE Cinema Seat, Black (KB425-02)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- BEST MASTER FURNITURE Best Master Furniture T06 White Side Chairs Upholstered Mid Century Side Chairs; White - Set of 4 (T06 White Side Chairs)
- DESIGN TOSCANO Viollet-le-Duc Gothic Cathedral Side Chair (AF51320)
- PROGRESSIVE FURNITURE Progressive Furniture D547-61 Dining Room X-Back Dining Chair; White & Gingerbread - Set of 2 (D547-61)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Brown Fabric, Walnut Wood Frame (I 1311)
- BALI & PARI Enver Modern Bohemian Grey Rattan and Brown Wood Dining Chair (209-12799)
- KD CUNA Counter Height Fabric Upholstered Dining Chair with Nailhead Trim, Beige - Set of 2 (KD2582663)
- Bfm Seating Dining Room Chairs