Shop All Dining Room Chairs
Bfm Seating
Memphis Distressed Rustic Clear Coated Steel Chair with Natural Ash Wooden Back and Seat
Mfr # 163JS33BNTWR
Zoro # G111127259
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163JS33BNTWR
- Zoro # G111127259
- Country of Origin China
- Category Dining Room Chairs
Description
This BFM Seating Memphis distressed rustic clear coated steel bar height chair with natural ash wooden back and seat is the perfect addition to contemporary restaurant bar or bistro dining areas! While the back and seat's curved design accommodates the shape of each individual to promote comfort the professional natural ash finish adds a distinct visual appearance to your venue. Plus it features a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded box tube steel this chair's frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. The frame has a clear coating for a distressed rustic appearance that brings an industrialized look to any room and the legs are capped with plastic glides to protect floors from scuffs and marks. Boasting an ample 250 lb. weight capacity this strong attractive Memphis bar height chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/2''*Depth: 18''*Height: 40 1/2''*Seat Width: 16 1/2''*Seat Depth: 15 1/2''*Seat Height: 30 1/4''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- BAXTON STUDIO Desma Glam and Luxe Gold Finished Metal and Mirrored Glass End Table (177-11195-Zoro)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795LS.L.P)
- MANHATTAN COMFORT Paris Dining Chair in Coral (Set of 2) (DC032-CO)
- PATIO MASTER Four Seasons Cambridge Dining Chair (227623)
- PROGRESSIVE FURNITURE Progressive Furniture D547-61 Dining Room X-Back Dining Chair; White & Gingerbread - Set of 2 (D547-61)
- ALSTON QUALITY Alston Quality 3650-W-Black Walnut Biedermeier Chair Walnut Frame (3650/W/Black Walnut)
- LUMISOURCE Gardenia Chair (CH-GARD ZBCR)
- CROSLEY Shelby Dining Chair, White, 2PK (CF501018-WH)
- LUMISOURCE Cosmo Chair (CH-COSMO WLNGY)
- Bfm Seating Dining Room Chairs