Shop All Patio Dining Chairs & Stools
Bfm Seating
Marina Outdoor / Indoor Stackable Brown Synthetic Wicker Arm Chair
Mfr # 163PH11CBBBL
Zoro # G511630663
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH11CBBBL
- Zoro # G511630663
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
The BFM Seating Marina outdoor / indoor synthetic wicker arm chair boasts a comfortable and elegant brown seat and back with a sturdy black powder-coated aluminum frame that can safely support up to 250 lb. This frame is lightweight for easy movement around your dining area and at the bar making it easy for guests to have a seat and enjoy your signature drink menu. Plus the spacious seat and curved back ensure maximum comfort while the arm rests encourage guests to sit back relax and enjoy their meal and conversation.More durable and easier to maintain than real wicker this comfortable arm chair will help revamp your indoor cafe or outdoor patio. It also won't wear out or fade as quickly which is especially useful for outdoor use when the chairs are exposed to bright sun or light rain showers. Glides are included to protect your floors and make it easier to slide the chair around.Overall Dimensions:Height: 30''Seat Width: 17''Seat Depth: 17''Seat Height: 17''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Bird Feedr Panorma 2Port (325C)
- DEWALT Heavy Duty 3200 psi 2.8 gpm Cold Water Gas Pressure Washer (DXPW60603)
- OREGON Mower Blade (791-532)
- ARNOLD MOWER WHEEL 12""UNIV HIGH (490-324-0002)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- MALIBU OUTDOOR Malibu Outdoor Patio Wood Side Table - V1802 (V1802)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- JECO Jeco W00205D-C Honey Wicker 44 In. Round Dining Table (W00205D-C)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- Bfm Seating Outdoor Chairs