Shop All Bar Height Stools
Bfm Seating
Marina Outdoor / Indoor Brown Synthetic Wicker Barstool
Mfr # 163PH10BBBBL
Zoro # G011516139
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH10BBBBL
- Zoro # G011516139
- Country of Origin United States
- Category Bar Height Stools
Description
The BFM Seating Marina outdoor /indoor synthetic wicker barstool boasts a comfortable and elegant brown seat with a sturdy black powder-coated aluminum frame that can safely support up to 250 lb. This frame is lightweight for easy movement around your dining area and at the bar making it easy for guests to have a seat and enjoy your signature drink menu.More durable and easier to maintain than real wicker this stylish barstool will help revamp your indoor cafe or outdoor patio. It also won't wear out or fade as quickly which is especially useful for outdoor use when the chairs are exposed to bright sun or light rain showers. Glides are included to protect your floors and make it easier to slide the barstool around.Overall Dimensions:Height: 30 1/4''Seat Diameter: 13''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Table - 36"X 48" / Grey Cement / Chrome Metal (I 7925P)
- TRADEMARK FINE ART Danhui Nai 'Spring Dream Paisley Xi' Canvas Art, 14x14 (WAP10773-C1414GG)
- BOSS Black Guest Chair, 23 in W 27" L 34" H, Fixed, Vinyl Seat (B9580BK-BK)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 96" L, 29" H, High Pressure Laminate Top, Walnut (CF1896PX-01)
- SAFAVIEH Addo Ring Bar Stool, Soft Blue (HUD8242C)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, White (FOX5212C)
- CAROLINA CHAIR & TABLE Carolina 2663-RTA-MW RTA Covington Rush Seat Stool- 29 Inch High Finish (2663-RTA-MW)
- WINSOME Winsome 93145 High Back L Shape Air Lift Stool - Black and Metal (93145)
- SAFAVIEH 38 x 13 x 18 in. Landry Indoor-Outdoor Stacking Bar Stool, Grey (FOX5212D)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- Bfm Seating Bar Height Stools