Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Steel Window Back Barstool With Relic Chestnut Melamine Swivel Seat
Mfr # 1632163SCSRS
Zoro # G611128022
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632163SCSRS
- Zoro # G611128022
- Country of Origin China
- Category Bar Height Stools
Description
Ensure that your guests enjoy an ideal dining experience with this BFM Seating Marietta sand black steel window back barstool with Relic chestnut melamine swivel seat. Perfect for bars bistros restaurants or coffee shops this item features an attractive yet durable steel frame with a sand black powder coat finish. Its window back design also offers optimal spinal support while adding a distinct visual appeal. It even pairs beautifully with the unique grains and lines of the Relic chestnut seat! Plus the melamine seat comes with a matching color fast PVC edge and mimics the look of solid wood without the extra cost and potentially cumbersome weight. Additionally the seat swivels so patrons can easily turn in their chairs to socialize. The convenient footrest helps reduce pressure on customers' lower backs and legs as well.**Made of welded 18 gauge steel this barstool supplies a trendy look with a dependable foundation that's able to withstand the wear and tear of everyday use. The melamine seat also provides better durability while its MDF medium-density fiberboard core remains largely unaffected by changes in temperature or humidity. This barstool even features a 250 lb. weight capacity making it an excellent seating option that your guests can rely on. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly to keep loud unwanted noise to a minimum. Add this chair to your indoor bar height tables or countertops and allow your guests to enjoy their drinks appetizers entrees or desserts in comfort!**Overall Dimensions:*Width: 27''*Depth: 17 3/4''*Height: 42 1/2''*Seat Width: 17 1/4''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Back Height: 12''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 60"x79", Rectangular Shape, Clear, for Hard Floor (FR1215020019ER)
- LOGO BRANDS Houston Oilers Titans Legacy Elite Chair (631-12E-C1)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15W)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- INTERNATIONAL CONCEPTS Java Bar Height Stool, 30" Seat Height, Unfinished (S-193)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- BAXTON STUDIO Jason Grey Upholstered and Walnut Wood 2-Piece Bar Stool Set (167-10852)
- ALATERRE FURNITURE Ellie Bar Height Stool with Back, White (ANEL02PDC)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715BLK-24 19715- 24 in. Floridian Swivel Counter Stool; Black - Chrome (19715BLK-24)
- Bfm Seating Bar Height Stools