Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Steel Bar Height Chair with 2'' Light Brown Vinyl Seat
Mfr # 1632163BLBSB
Zoro # G611122174
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632163BLBSB
- Zoro # G611122174
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Marietta bar height chair is built for stability comfort and style! It's sure to complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features an eye-catching window pane design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded light brown vinyl upholstered seat provides exceptional comfort and it can be quickly cleaned with a vinyl cleaner or a simple solution of warm soapy water. Cross supports at two points on the chair's legs add extra strength and allow this chair to hold up to 250 lb. safely while included nylon glides protect your floors from scuffs and marks.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Laptop Stand, Black (48752)
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/4" (122173)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- BOSS Mesh Task Chair, Adjustable, Black (B6223-BK)
- COASTER CO OF AMERICA R-BAR SEAT-ADJUSTABLE BAR STOOL BLACK, 2PK (122087)
- MANHATTAN COMFORT Emperor Faux Leather Barstool in Light Grey - Set of 2 (2-BS008-LG)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715YEL 19715- 30 in. Floridian Swivel Bar Stool; Yellow - Chrome (19715YEL)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Light Blue (ACS4539C)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- FLASH FURNITURE Distressed Black Metal Stool (4-ET-3534-24-BK-GG)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- Bfm Seating Bar Height Stools