Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Steel Bar Height Chair with 2'' Green Vinyl Seat
Mfr # 1632163BGNSB
Zoro # G411122046
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632163BGNSB
- Zoro # G411122046
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Marietta bar height chair is built for stability comfort and style! It's sure to complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features an eye-catching window pane design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded green vinyl upholstered seat provides exceptional comfort and it can be quickly cleaned with a vinyl cleaner or a simple solution of warm soapy water. Cross supports at two points on the chair's legs add extra strength and allow this chair to hold up to 250 lb. safely while included nylon glides protect your floors from scuffs and marks.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 2 Pack (TC-24-2448-2PK)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- REGISTRY Center Stripe Pool Towel 20x40, 12PK (2510POOL2040-BL2)
- FLASH FURNITURE Rustic Walnut Wood Seat for Colorful Metal Chairs (4-CH-31230M1D-GG)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool (238712)
- MANHATTAN COMFORT Aura Bar Stool in White and Polished Brass (BS006-WH)
- EAST END IMPORTS Lift Outdoor Patio Bar Stool- Espresso White (EEI-1006-EXP-WHI)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- AMERIHOME Loft White 30" Metal Bar Stool, PK2 (BS030W2PK)
- Bfm Seating Bar Height Stools