Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Steel Bar Height Chair with 2'' Dark Brown Vinyl Seat
Mfr # 1632163BDBSB
Zoro # G711122098
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632163BDBSB
- Zoro # G711122098
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Marietta bar height chair is built for stability comfort and style! It's sure to complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features an eye-catching window pane design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded dark brown vinyl upholstered seat provides exceptional comfort and it can be quickly cleaned with a vinyl cleaner or a simple solution of warm soapy water. Cross supports at two points on the chair's legs add extra strength and allow this chair to hold up to 250 lb. safely while included nylon glides protect your floors from scuffs and marks.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- HON 15 in W 3 Drawer File Cabinets, Black, Letter (H33723R.L.P)
- BAXTON STUDIO Bloom Blue Upholstered Walnut Finishing 30-Inches Bar Stool, PK2 (123-6798)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- ALATERRE FURNITURE Durango 26"H Industrial Wood Counter-Height Stool (ANDU2174)
- BAXTON STUDIO Catherine Grey Upholstered and Walnut Finished 4-Piece Bar Stool Set (171-10800)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- MANHATTAN COMFORT Madeline Barstool, Black, PK2 (2-198AMC3)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Grey, White, Transitional (I 1243)
- Bfm Seating Bar Height Stools