Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Steel Bar Height Chair with 2'' Burgundy Vinyl Swivel Seat
Mfr # 1632163SBUSB
Zoro # G311125390
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632163SBUSB
- Zoro # G311125390
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Marietta bar height swivel chair is built for stability comfort and style! It's sure to complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features an eye-catching window pane design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded burgundy vinyl upholstered swivel seat provides exceptional comfort while also allowing your patrons to comfortably turn and socialize. The cushion can be quickly cleaned with a vinyl cleaner or a simple solution of warm soapy water. A cross support on the chair's legs adds extra strength and allows this chair to hold up to 250 lb. safely while included nylon glides protect your floors from scuffs and marks.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAKE-UP 2 Inch Number LCD Atomic Alarm Clock (WA125905)
- KD TOOLS Adjustable Height Swivel Shop Stool, 8699 (KDT86992)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- SAFAVIEH Cypress Bar Stool (FOX6502C)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- HOLLAND BAR STOOL CO 30" 4" Ohio State Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130OhioSt)
- LUMISOURCE Ale Adjustable Swivel Barstool in Brown PU Leather, PK 2 (BS-ALE BN2)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- Bfm Seating Bar Height Stools