Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Steel Bar Height Chair with 2'' Black Vinyl Swivel Seat
Mfr # 1632163SBLSB
Zoro # G611125441
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632163SBLSB
- Zoro # G611125441
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Marietta bar height swivel chair is built for stability comfort and style! It's sure to complement any bar or cafe with its sleek design and durable sand black steel frame. The chair's back rest features an eye-catching window pane design that provides unmatched support while maintaining a distinctive look for your restaurant.**A 2'' thick padded black vinyl upholstered swivel seat provides exceptional comfort while also allowing your patrons to comfortably turn and socialize. The cushion can be quickly cleaned with a vinyl cleaner or a simple solution of warm soapy water. A cross support on the chair's legs adds extra strength and allows this chair to hold up to 250 lb. safely while included nylon glides protect your floors from scuffs and marks.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Alan Majchrowicz 'Dandelion Seedhead' Canvas Art, 24x24 (WAP09639-C2424GG)
- DREAMSEAT Xpression Pro Gaming Chair with New York Yankees Secondary Logo (XZXPPRO032-PSMLB21082A)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- FLASH FURNITURE Round Round High-Gloss Walnut Resin Table Top, 48" W, 48" L, 2" H, Resin Top, Walnut (TP-WAL-48RD-GG)
- SAFAVIEH Akito Barstool- Black - 30 x 16 x 16.5 in. (FOX2010B-SET2)
- MANHATTAN COMFORT Embassy Barstool in Grey and Black (BS018-GY)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle St Louis Blues Swivel Bar Stool, Ladder Back (L01430STLBlu)
- INTERNATIONAL CONCEPTS Java Bar Height Stool, 30" Seat Height, Unfinished (S-193)
- BAXTON STUDIO Theron Light Beige Upholstered Wood Swivel Bar Stool, PK2 (152-9116)
- FINE-LINE Faux Leather Dining Kitchen Barstools; Black - Set of 2 (FI590079)
- Bfm Seating Bar Height Stools