Shop All Bar Height Stools
Bfm Seating
Marietta Sand Black Metal Swivel Bar Height Chair with Natural Wood Seat
Mfr # 1632163SNTW
Zoro # G711127857
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632163SNTW
- Zoro # G711127857
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are cozying up to your bar at happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Marietta sand black metal swivel bar height chair is sure to present them with a comfortable place to perch! Its backrest boasts a unique window back design while adding a distinct visual appeal to your restaurant bar cafeteria or game room. Contoured for comfort the natural wooden seat also features sleek coloring to complement any decor. Plus a swivel design allows for easy access to the bar without restricting conversations!**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the stool moves quietly to keep unwanted noise to a minimum. An integrated footrest also adds further support and comfort your customers will love.**Overall Dimensions:*Height: 42 1/2''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART June Erica Vess 'Bright Side I' Canvas Art, 35x47 (WAG16712-C3547GG)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- LUXOR Modular Room Divider Wall System (MW-5348-FCG)
- HASTINGS HOME Hastings Home Handcrafted 18-inch Tall Decorative Jar Bamboo Vase for Plants / Decor (Brown) (896007ZBJ)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- HOLLAND BAR STOOL CO 25" Tennessee Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C125Tennes)
- SAFAVIEH Lionel Retro Bar Stool Walnut & Dark Grey (BST1503C)
- DREAMSEAT Bar Stool 500 with Miami Dolphins Alternate Logo, 2PK (XZ500BSDBLK-PSNFL20093A)
- FLASH FURNITURE Wood Stool, Dark Cherry, 30" (TA-355530-DC-GG)
- BOSS 29" Chrome/Black Stool (B229-BK)
- SEVILLE CLASSICS Industrial Stool - Stainless Steel (SHE18290B)
- Bfm Seating Bar Height Stools