No Product Image Available
Bfm Seating

Marietta Sand Black Metal Swivel Bar Height Chair with Autumn Ash Wood Seat


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This BFM Seating Marietta sand black steel bar height chair with autumn ash wooden swivel seat is the perfect addition to contemporary restaurant bar or bistro dining areas! Not only does its window pane back provide optimal support it also adds a distinct visual appeal to your venue. Plus it features a contoured seat for superior comfort a swivel design that allows patrons to easily turn in their chairs and socialize with other guests and a convenient footrest to reduce the pressure on customers' legs and lower backs.**Made of durable steel this chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Marietta chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Height: 42 1/2''*Depth: 18 1/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.