Shop All Dining Room Chairs
Bfm Seating
Marietta Sand Black Metal Side Chair
Mfr # 1632163CNTW
Zoro # G111123572
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632163CNTW
- Zoro # G111123572
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to their favorite table indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Marietta sand black metal side chair is sure to present them with a comfortable place to perch! Its backrest boasts a unique window back design while adding a distinct visual appeal to your restaurant bar cafeteria or game room. Contoured for comfort the natural wooden seat also features sleek coloring to complement any decor.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the chair moves quietly to keep unwanted noise to a minimum.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- FLASH FURNITURE 32" Black Ladder Back Swivel Metal Barstool (XU-6F8B-LADSWVL-BLKV-GG)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, King (GP130109)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 4 (2-DCCA12-NA)
- BAXTON STUDIO Blaise Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Dining Chair Set (4PC) (194-4PC-11774-ZORO)
- INTEX Intex 68579EP Beanless Bag Chair (8924771)
- BAXTON STUDIO Arthur MidCentury Modern Walnut Brown Mahogany Wood and Natural Rattan 2Piece Dining Chair Set (211-2PC-12759-ZORO)
- SAFAVIEH Hunter Beige Side Chair (MCR4704A-SET2)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- Bfm Seating Dining Room Chairs