Shop All Dining Room Chairs
Bfm Seating
Marietta Sand Black Metal Side Chair
Mfr # 1632163CMHW
Zoro # G711123538
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632163CMHW
- Zoro # G711123538
- Country of Origin China
- Category Dining Room Chairs
Description
Whether patrons are cozying up to their favorite table indulging in a delicious breakfast or watching the world pass by in your window-side dining area this simple yet attractive BFM Seating Marietta sand black metal side chair is sure to present them with a comfortable place to perch! Its backrest boasts a unique window back design while adding a distinct visual appeal to your restaurant bar cafeteria or game room. Contoured for comfort the mahogany wooden seat also features sleek coloring to complement any decor.**The sand black metal frame gives the chair a durable stable foundation for a weight capacity of 250 lb. and it also includes glides at the bottom of each leg to help protect your floors. Designed to slide smoothly these glides ensure that the chair moves quietly to keep unwanted noise to a minimum.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 18" to 26", Polyurethane Black (1010303)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KENNEY MFG Curtain Rod, 1 in Dia, 28 to 48 in L, Steel, White (KN511)
- HON IGNITION 2.0 4-WAY STRETCH MID-BACK MESH TASK CHAIR, UP TO 300 LBS, BLACK SEAT/BACK AND BASE (I2M2AMNC10TK)
- EAST WEST FURNITURE East West Furniture BOC-OAK-W Boston X-Back Chair for Dining Room with Wood Seat - Oak - Set of 2 (BOC-OAK-W)
- MANHATTAN COMFORT Conrad Woven Tweed Dining Chair in Wheat - Set of 4 (2-DC031-WWT)
- HOMELEGANCE Janina Side Chair, Teal (5516TLS)
- BAXTON STUDIO Brigitte Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-9874)
- SAFAVIEH Caprice Dining Chair, Grey - 33.8 x 22.8 x 20.8 in. (SEA7005A-SET2)
- BAXTON STUDIO Gauthier Grey and White Bamboo Style Stackable Bistro Dining Chair, PK2 (150-8979)
- BAXTON STUDIO Nexus Walnut Wood Finishing Greyish Beige Dining Side Chair, PK2 (140-7588)
- Bfm Seating Dining Room Chairs