Shop All Bar & Counter Height Tables
Bfm Seating
Margate Standard Height Outdoor / Indoor 24'' Black Round Table Base with Umbrella Hole
Mfr # 163HTB24RBLU
Zoro # G411127119
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163HTB24RBLU
- Zoro # G411127119
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate standard height round table base! Suitable for use indoors or outdoors this base positions SoHo Chelsea and Longport table tops at the perfect cafe height making it great for pizzerias delis and bars. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of powder-coated zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive black finish you can be sure that this base will perfectly complement any decor. Glides are included to protect your floors from scuffs and scratches while also adjusting for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 24''*Height: 28 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Parker Blue Velvet Upholstered and Gold Metal Storage Ottoman (173-11029)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- LORELL Wide Frame 24" x 36" Frame Size Rectangle Wall Mountable (49211)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- LANCASTER TABLE & SEATING 24'' Square Antique Walnut Solid Wood Live Edge Bar Height Table (3492424CLW37)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- Bfm Seating Bar & Counter Height Tables