Shop All Bar & Counter Height Tables
Bfm Seating
Margate Standard Height Outdoor / Indoor 20'' Silver Square Table Base with Umbrella Hole
Mfr # 163HTB20SQSV
Zoro # G611127223
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163HTB20SQSV
- Zoro # G611127223
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate standard height square table base! Suitable for use indoors or outdoors this base boosts SoHo Chelsea Longport Midtown and resin tabletops. It's perfect for pizzerias delis bars and more. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of powder-coated zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive silver finish you can also be sure that this base will perfectly complement any decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 20''*Width: 20''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB3636GYBPBK)
- STALWART Heated Blanket 2-Pack - USB-Powered Sherpa Throw Blankets for Travel by Bronze (75-BPSH-2011)
- KEVIN DANIEL Kevin Daniel KDA036 24 x 16 in. Abandoned Farm John Deere Tractor Satin Metal Sign (KDA036)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- DOBA-BNT 3 Piece Orlando High Table 2 Shelves with 2 Saddle Seat Stools Set, Walnut (SA591233)
- FLASH FURNITURE Pub Table w/2 Clmns, Rnd, Wood, Al Base, 24", 24" W, 24" L, 42" H, Wood Top, Wood Grain (XA-24-COTA-GG)
- INVAL Multi Purpose Pub/Home Office Table 47.2 in. W Rectangular Amaretto (ES-14403)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- Bfm Seating Bar & Counter Height Tables