Shop All Bar & Counter Height Tables
Bfm Seating
Margate Standard Height Outdoor / Indoor 20'' Lime Square Table Base with Umbrella Hole
Mfr # 163PHTB20SQL
Zoro # G811127894
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB20SQL
- Zoro # G811127894
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate standard height outdoor / indoor 20'' lime square table base with umbrella hole! Suitable for use indoors or outdoors this base boosts SoHo Chelsea Beachcomber Longport Midtown and other tabletops. It's perfect for pizzerias delis bars and more. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of stainless steel and zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive lime finish you can also be sure that this base will perfectly complement your decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Length: 20''*Width: 20''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- TRADEMARK FINE ART Carol Rowan 'Bathtub Bouquet Ii' Canvas Art, 24x24 (WAP04734-C2424GG)
- BAXTON STUDIO Narva Modern Bohemian Natural Brown Rattan Accent Chair (211-12766-ZORO)
- TRADEMARK FINE ART Cecile Baird 'Mandarin Orange' Canvas Art, 24x47 (ALI0268-C2447GG)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs D1022 D1022 Breakfast Pub Set White - Marble Finish (D1022)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- NATIONAL PUBLIC SEATING Interion® 36" Round Counter Height Restaurant Table, Mahogany (695803MH)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- Bfm Seating Bar & Counter Height Tables