Shop All Bar & Counter Height Tables
Bfm Seating
Margate Standard Height Outdoor / Indoor 18'' Citrus Square Table Base with Umbrella Hole
Mfr # 163PHTB18SQC
Zoro # G011127953
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB18SQC
- Zoro # G011127953
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate standard height square table base with umbrella hole! Suitable for use indoors or outdoors this base positions SoHo Chelsea Longport and Beachcomber table tops at the perfect cafe height making it great for pizzerias delis and bars. For outdoor applications this base comes with a pre-drilled umbrella hole to accommodate umbrellas with a 1 1/2'' diameter pole sold separately. This allows you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of stainless steel and zinc-plated cast iron this base is designed for excellent durability. Plus thanks to the sleek styling and bright bold citrus finish you can be sure that this base will add a pop of color wherever you use it! Glides are even included to protect your floors from scuffs and scratches while also adjusting for uneven surfaces.**Overall Dimensions:*Length: 18''*Width: 18''*Height: 28 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- MARTEX BRENTWOOD Wash Towel, Cotton, White, 1-1/2 lb., PK12 (7132246)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- ALATERRE FURNITURE Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha (ANAR1275A)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- DESIGN TOSCANO Tewkesbury Inn Pub Bar (AF35056)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- KD CAMA DE BEBE Home Sofa Table with Two Stools, Espresso (KD2623853)
- Bfm Seating Bar & Counter Height Tables