Shop All Bar & Counter Height Tables
Bfm Seating
Margate Standard Height Outdoor / Indoor 18'' Berry Square Table Base with Umbrella Hole
Mfr # 163PHTB18SQB
Zoro # G811128013
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB18SQB
- Zoro # G811128013
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate standard height outdoor / indoor 18'' berry square table base with umbrella hole! Suitable for use indoors or outdoors this base positions SoHo Beachcomber Chelsea and Longport table tops at the perfect cafe height making it great for pizzerias delis and bars. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of stainless steel and zinc-plated cast iron this base is designed for excellent durability. Plus thanks to the sleek styling and bright bold berry finish you can be sure that this base will add a pop of color wherever you use it! Glides are even included to protect your floors from scuffs and scratches while also adjusting for uneven surfaces.**Overall Dimensions:*Length: 18''*Width: 18''*Height: 28 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTIGE 15.40" W Pedestal, White, Choc, Antigua, Antigua (99620-2152)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Elliptical Base (PLELP238CG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- DOBA-BNT Pub Table Square Black MDF Top with Black leg and base (SA3943488)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- FLASH FURNITURE 30" W, 30" L, 41" H, Metal Top, Yellow (CH-51090-40-YL-GG)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- Bfm Seating Bar & Counter Height Tables