Shop All Bar & Counter Height Tables
Bfm Seating
Margate Standard Height Outdoor / Indoor 16'' Silver Round Table Base with Umbrella Hole
Mfr # 163PHTB16RSV
Zoro # G311127936
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB16RSV
- Zoro # G311127936
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a contemporary feel to your dining area with this BFM Seating Margate standard height round table base! Suitable for use indoors or outdoors this base boosts SoHo Chelsea Longport Midtown and resin tabletops. It's perfect for pizzerias delis bars and more. For outdoor applications this base comes with a pre-drilled umbrella hole allowing you to keep your guests cool and shaded on hot sunny days without the need for an additional umbrella base.**Made of powder-coated zinc-plated cast iron this base is designed for excellent durability. Plus thanks to its sleek styling and attractive silver finish you can also be sure that this base will perfectly complement any decor. Glides are included to protect your floors and adjust for uneven surfaces.**Overall Dimensions:*Bottom Diameter: 16''*Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- TRUE Hinge Kit (870837)
- MONARCH SPECIALTIES Bed, Twin Size, Platform, Bedroom, Frame, Upholstered, Pu Leather Look, Wood Legs, White (I 5911T)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut (T3072-01)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- DOBA-BNT Basics Round Drop Leaf Kitchen Table -- 42 (SA143192)
- Bfm Seating Bar & Counter Height Tables